Beli flare nut wrench set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Flare Nut Spanner Set Profesional
    Mulai

    Rp579.900

    Kennedy Flare Nut Spanner Set Profesional
    Deskripsi:
    Conform to: ASME B107.4. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Contents 5/16 x 3/8, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 11/16.
    atribut:
    • Includes: (4) Spanners Wallet
    • Standards Met: ASME B107.4.
    • Material: Chrome Vanadium Steel
    • Size System: AF
    • Finish/Coating: Polished Mirror Finish
    • Number of Pieces: 4
    • Spanner Type: Flared Nut Spanner
  2. TEKIRO Eva Flare Nut Wrench (Kunci Flare Nut Set EVA Tray)
    Mulai

    Rp359.900

    TEKIRO Eva Flare Nut Wrench (Kunci Flare Nut Set EVA Tray)
    Deskripsi:
    Set Content : - Kunci Nepel 8 x 10 - Kunci Nepel 10 x 12 - Kunci Nepel 12 x 14 - Kunci Nepel 14 x 17
  3. Kennedy Double End Flare Nut Wrench
    Mulai

    Rp939.900

    Kennedy Double End Flare Nut Wrench
    Deskripsi:
    Conform to: ASME B107.4. & ANSI B107.9M. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Chrome plated finish to pevent from corosion. 15 Degrees Head angle
    atribut:
    • Spanner Type: Flare Nut Spanner
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Size: 16 x 17 mm
    • Finish/Coating: Polished Mirror Finish
    • Overall Length: 200 mm
    • Type: Flared Nut Spanner
  4. SK PROFESSIONAL TOOLS Double End Flare Nut Wrench Set
    Mulai

    Rp3.099.900

    SK PROFESSIONAL TOOLS Double End Flare Nut Wrench Set
    Deskripsi:
    These flare nut wrench sets have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.
    atribut:
    • UNSPSC: 27111714
    • Color: Silver
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Type: One Piece
    • Head Offset Angle: 15°
    • Head Type: Offset
    • Insulated: No
    • Material: Alloy Steel
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 6
    • Opening Angle (Deg.): 0°
    • Opening Type: 6-Point Flare Nut
    • Range of Lengths (inch): 5 7/64 to 8 55/64
    • Ratcheting: No
    • Single End/Double End: Double End
    • Standards: ASME
    • Tether Style: Not Tether Capable
  5. TEKIRO Double End Flare Nut Wrench (Kunci Nepel)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TEKIRO Double End Flare Nut Wrench (Kunci Nepel)
    Deskripsi:
    TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  6. JTC Flare Nut Wrench (Kunci Nipel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

  7. Kennedy Double End Flare Nut Wrench Set
    Mulai

    Rp809.900

    Kennedy Double End Flare Nut Wrench Set
    atribut:
    • Standards Met: ASME B107.4.
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Satin
  8. PROTO Combination Wrench (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp309.900

    PROTO Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    Combination wrenches have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.
    atribut:
    • Handle Color: Silver
    • Wrench Shape: Straight
    • Handle Type: One Piece
    • Head Offset Angle (°): 15
    • Material: Alloy Steel
    • Tether Style: Tether Capable
  9. WESTWARD Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    WESTWARD Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.
    atribut:
    • Grip Style: Plain
    • Material: Alloy Steel
    • Corrosion Resistant: Yes
    • Head Offset Angle (degrees): 15
    • UNSPSC: 27111713
  10. Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)
    57%
    Mulai

    Rp50.900

    Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)
    atribut:
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Head Angle (°): 15
    • Finish/Coating: Satin
    • Type: Flare Nut Spanner
  11. PROTO Open End Wrench Iginition (Kunci Pas)
    Mulai

    Rp529.900

    PROTO Open End Wrench Iginition (Kunci Pas)
    Deskripsi:
    Open end wrenches can come with different opening angles on each end for access to fasteners in tight spaces. They have a wrench head on each end and can access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and can have a different size on each end so that each wrench can be used for two different size fasteners.
    atribut:
    • Handle Color: Silver
    • Handle Type: One Piece
    • Single End/Double End: Double End
    • Material: Alloy Steel
    • Finish: Chrome
    • Head Offset Angle (°): 15 , 60
    • Head Type: Standard
    • Opening Angle (°): 15 , 60
    • Opening Type: Rounded
    • Standards: ASME B107.100-2010
    • Tether Style: Tether Capable
    • Wrench Length Style: Standard
    • Wrench Product Grouping: Wrenches
    • Wrench Shape: Straight
  12. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  13. JTC Brake Spring Pliers
    Mulai

    Rp319.900

    JTC Brake Spring Pliers
    atribut:
    • Overall Length (mm): 310
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  15. PROTO Double End Flare Nut Wrench (Kunci Nepel)
    Mulai

    Rp449.900

    PROTO Double End Flare Nut Wrench (Kunci Nepel)
    Deskripsi:
    These flare nut wrenches have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.
    atribut:
    • Corrosion Resistant: Yes
    • Material: Alloy Steel
    • Opening Angle (°): 15
  16. KRISBOW Double End Flare Nut Wrench (Kunci Nepel)
    Mulai

    Rp51.900

    KRISBOW Double End Flare Nut Wrench (Kunci Nepel)
    atribut:
    • Material: Chrome Vanadium steel
  17. WESTWARD Double End Flare Nut Wrench Set
    Mulai

    Rp979.900

    WESTWARD Double End Flare Nut Wrench Set
    Deskripsi:
    Flare nut wrench sets with a flex head on each end can swivel up to 90° to access fasteners from multiple angles. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.
    atribut:
    • Includes: Vinyl Pouch
    • Opening Type: 6-Point Flare Nut
    • Tether Style: Tether Capable
    • Head Type: Offset
    • Number of tools: 8
    • Range of Lengths (inch): 5 1/2 to 9 1/4
    • Finish: Chrome
    • Handle Type: One Piece
    • Head Offset Angle (degrees): 15
    • Head Size: 1/2inch, 10 mm, 11 mm, 11/16inch, 12 mm, 13 mm, 14 mm, 3/4inch, 3/8inch, 5/8inch, 7/16inch, 7/8inch, 9 mm, 9/16inch
    • Insulated: No
    • Item: Flare Nut Wrench Set
    • Material: Alloy Steel
    • Measurement Type: SAE/Metric
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 6
    • Ratcheting: No
    • Single End/Double End: Double End
    • Standards: ANSI
Daftar Harga flare nut wrench set Terbaru November 2026
Kennedy Flare Nut Spanner Set ProfesionalRp579.900
JTC Flare Nut Wrench Set (Kunci Mur Set)Rp589.900
JTC Flare Nut Wrench-Europe TypeRp109.900
TEKIRO Eva Flare Nut Wrench (Kunci Flare Nut Set EVA Tray)Rp359.900
Kennedy Double End Flare Nut WrenchRp939.900
JONNESWAY Double End Flare Nut Wrench SetRp519.900
SK PROFESSIONAL TOOLS Double End Flare Nut Wrench SetRp3.099.900
TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Rp28.900
JTC Flare Nut Wrench (Kunci Nipel)Rp84.900
Kennedy Double End Flare Nut Wrench SetRp809.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)